Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 72.8 mm L, 80 mm W
Mfr # HRW27CA1SSC1
Zoro # G307867983
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 24 mm
- Roller Material Carbon Steel
- Carriage Width 80 mm
- Carriage Length 72.8 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # HRW27CA1SSC1
- Zoro # G307867983
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 24 mm |
Carriage Width | 80 mm |
Carriage Length | 72.8 mm |
Dimension L | 72.8 mm |
Dimension F | 60 mm |
Dimension L1 | 51.8 mm |
Dimension N | 6 mm |
Dimension B | 70 mm |
Carriage Mounting Hole Size | M6 |
Overall Height | 27 mm |
For Rail Width | 42 mm |
Manufacturer Size | 27 |
Combined Carriage and Rail Height | 27 mm |
Description
Linear Guide Carriage, Carriage Height 24 mm, Carriage Length 72.8 mm, Carriage Width 80 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 14.2 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 27, Dynamic Load Capacity 14.2 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 42 mm, For Use With Profile Rail, Static Load Capacity 21.6 kN, Combined Carriage and Rail Height 27 mm, Series HRW-CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO (BL6416)
- APACHE 4" x 25' PVC Lay Flat Discharge Hose Coupled w/ C x E Aluminum Cam & Groove Fittings (98138074)
- OETIKER Hose Clamp, SS, Nom.Size. 19/32 In., PK100 (15100008-100)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (31TU38)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- PBC LINEAR Linear Carriage, Carriage Height 22.60 mm (RRS30)
- Thk Linear Slides & Carriages