Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 67.9 mm L, 60 mm W
Mfr # SR30V1SS
Zoro # G807868046
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 32.5 mm
- Roller Material Carbon Steel
- Carriage Width 60 mm
- Carriage Length 67.9 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SR30V1SS
- Zoro # G807868046
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 32.5 mm |
Carriage Width | 60 mm |
Carriage Length | 67.9 mm |
Dimension N | 8 mm |
Dimension L1 | 40.4 mm |
Dimension B | 40 mm |
For Rail Width | 28 mm |
Overall Height | 42 mm |
Carriage Mounting Hole Size | M8 x 12 |
Combined Carriage and Rail Height | 42 mm |
Manufacturer Size | 30 |
Mounting Hole Size | M8 x 12 |
Description
Linear Guide Carriage, Carriage Height 32.5 mm, Carriage Length 67.9 mm, Carriage Width 60 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 29.5 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 30, Dynamic Load Capacity 29.5 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 28 mm, For Use With Profile Rail, Static Load Capacity 34.4 kN, Combined Carriage and Rail Height 42 mm, Series SR-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Insert, L190, Buna N (29HZ06)
- FAFNIR Ball Bearings, #W308PP (W308PP)
- D&D Timing Belt, 8M, 25 x 3360mm PL, T420 (3360-8M-25)
- DAYTON Motor Start Capacitor, 233-280 MFD, Round (6FLU9)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- THOMSON Microguide Assy, Single Carriage, 130 mm L (1TSR7ZMUU+130)
- Thk Linear Bearings & Guides