Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 66.2 mm L, 59 mm W
Mfr # SR20TB1SS
Zoro # G707868030
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 22 mm
- Carriage Width 59 mm
- Roller Material Carbon Steel
- Carriage Length 66.2 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SR20TB1SS
- Zoro # G707868030
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 22 mm |
Carriage Width | 59 mm |
Carriage Length | 66.2 mm |
Dimension B | 49 mm |
Dimension L1 | 46.7 mm |
Dimension N | 6 mm |
Carriage Mounting Hole Size | M5 |
For Rail Width | 20 mm |
Overall Height | 28 mm |
Manufacturer Size | 20 |
Combined Carriage and Rail Height | 28 mm |
Description
Linear Guide Carriage, Carriage Height 22 mm, Carriage Length 66.2 mm, Carriage Width 59 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 19.2 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 20, Dynamic Load Capacity 19.2 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 20 mm, For Use With Profile Rail, Static Load Capacity 28.6 kN, Combined Carriage and Rail Height 28 mm, Series SR-TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 3.3475 In Id X 1.8375 In W (749)
- GATES Tri-Power Belts, BX77 (BX77)
- DAYTON Motor, 1/2 HP, Yoke (6K411)
- WESTWARD Fitting, Stl, 3/18"-24 Thread Size, PK10 (52NZ37)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- ISEL LFS-8-1 Carriage (223101 0070)
- Thk Linear Slides & Carriages