Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 64.4 mm L, 47 mm W
Mfr # SHS15C1SSC1
Zoro # G907867970
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 21 mm
- Carriage Width 47 mm
- Roller Material Carbon Steel
- Carriage Length 64.4 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SHS15C1SSC1
- Zoro # G907867970
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 21 mm |
Carriage Width | 47 mm |
Carriage Length | 64.4 mm |
Dimension F | 60 mm |
Dimension B | 38 mm |
Dimension N | 5.5 mm |
Dimension L1 | 48 mm |
For Rail Width | 15 mm |
Overall Height | 24 mm |
Carriage Mounting Hole Size | M5 |
Combined Carriage and Rail Height | 24 mm |
Manufacturer Size | 15 |
Description
Linear Guide Carriage, Carriage Height 21 mm, Carriage Length 64.4 mm, Carriage Width 47 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 14.2 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 15, Dynamic Load Capacity 14.2 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 15 mm, For Use With Profile Rail, Static Load Capacity 24.2 kN, Combined Carriage and Rail Height 24 mm, Series SHS-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225-DM)
- TRITAN Radial Ball Bearing, SS, 50mm, SS6010 2RS (SS6010 2RS FM222)
- ADAPTALL Hose Adapter, 22 mm, Metric, 3/4", NPT (9235-22-12)
- DIXON Adjustable Hose Bumper Stop, 0.75 x 1.06 to 1.3 in Nominal, Domestic (3-HR1004-3)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- Thk Linear Slides & Carriages