Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 60 mm L, 48 mm W
Mfr # SSR25XV1SS
Zoro # G607867942
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 26.2 mm
- Carriage Width 48 mm
- Roller Material Carbon Steel
- Carriage Length 60 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SSR25XV1SS
- Zoro # G607867942
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 26.2 mm |
Carriage Width | 48 mm |
Carriage Length | 60 mm |
Dimension N | 6 mm |
Dimension B | 35 mm |
Dimension L1 | 36.8 mm |
Carriage Mounting Hole Size | M6 x 9 |
For Rail Width | 23 mm |
Overall Height | 33 mm |
Combined Carriage and Rail Height | 33 mm |
Manufacturer Size | 25 |
Mounting Hole Size | M6 x 9 |
Description
Linear Guide Carriage, Carriage Height 26.2 mm, Carriage Length 60 mm, Carriage Width 48 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 21.7 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 25, Dynamic Load Capacity 21.7 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 23 mm, For Use With Profile Rail, Static Load Capacity 22.5 kN, Combined Carriage and Rail Height 33 mm, Series SSR-XV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0165R010BN3HC, Return Line, 10 micron (ZX-0165R010BN3HC)
- ROSTA Chain Rider Set, 8-1/2 mm Bore Dia. (06550002)
- ENERPAC Enerpac Decal 9.38 X 2.00 (G426026)
- EATON AEROQUIP Fitting, Straight, 3/8 Hose, 11/16-16 ORS (1AA6FR6)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- Thk Linear Bearings & Guides