Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 59.2 mm L, 48 mm W
Mfr # SR25V1SS
Zoro # G007868044
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 26 mm
- Carriage Width 48 mm
- Roller Material Carbon Steel
- Carriage Length 59.2 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SR25V1SS
- Zoro # G007868044
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 26 mm |
Carriage Width | 48 mm |
Carriage Length | 59.2 mm |
Dimension L1 | 35.2 mm |
Dimension N | 7 mm |
Dimension B | 35 mm |
Overall Height | 33 mm |
For Rail Width | 23 mm |
Carriage Mounting Hole Size | M6 x 9 |
Mounting Hole Size | M6 x 9 |
Combined Carriage and Rail Height | 33 mm |
Manufacturer Size | 25 |
Description
Linear Guide Carriage, Carriage Height 26 mm, Carriage Length 59.2 mm, Carriage Width 48 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 21.6 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 25, Dynamic Load Capacity 21.6 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 23 mm, For Use With Profile Rail, Static Load Capacity 26.8 kN, Combined Carriage and Rail Height 33 mm, Series SR-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUFF-NORTON LinearActuator, 2"Stroke L., 12V DC, 3.5A (LT100-1-50)
- TORRINGTON Nrb Track Roller Assembly (CRS-28)
- WILKERSON Sight Dome Kit (LRP-95-239)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEC3)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- IKO Precision Linear Slide Unit, Limited linear motion, #BSP1025SL (BSP1025SL)
- Thk Linear Slides & Carriages