Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 58.8 mm L, 68 mm W
Mfr # HRW21CA1UU
Zoro # G007868013
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 18 mm
- Roller Material Carbon Steel
- Carriage Width 68 mm
- Carriage Length 58.8 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # HRW21CA1UU
- Zoro # G007868013
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 18 mm |
Carriage Width | 68 mm |
Carriage Length | 58.8 mm |
Dimension B | 60 mm |
Dimension N | 4.5 mm |
Dimension F | 50 mm |
Dimension L1 | 40 mm |
Dimension L | 58.8 mm |
For Rail Width | 37 mm |
Carriage Mounting Hole Size | M5 |
Overall Height | 21 mm |
Manufacturer Size | 21 |
Combined Carriage and Rail Height | 21 mm |
Description
Linear Guide Carriage, Carriage Height 18 mm, Carriage Length 58.8 mm, Carriage Width 68 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 8.02 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 21, Dynamic Load Capacity 8.02 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 37 mm, For Use With Profile Rail, Static Load Capacity 12.9 kN, Combined Carriage and Rail Height 21 mm, Series HRW-CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Swivel Assembly (42PC74)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 50Ft (JR2-06-50)
- GREY PNEUMATIC 3/8"DR X 3/8" UNIV JNT (1129UJ)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 2gpm (FC050EP-002-000-PV)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- Thk Linear Bearings & Guides