Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 56.9 mm L, 52 mm W
Mfr # SR15TB1SS
Zoro # G907868045
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 18.2 mm
- Roller Material Carbon Steel
- Carriage Width 52 mm
- Carriage Length 56.9 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SR15TB1SS
- Zoro # G907868045
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 18.2 mm |
Carriage Width | 52 mm |
Carriage Length | 56.9 mm |
Dimension B | 41 mm |
Dimension L1 | 39.5 mm |
Dimension N | 6 mm |
Carriage Mounting Hole Size | M4 |
For Rail Width | 15 mm |
Overall Height | 24 mm |
Manufacturer Size | 15 |
Combined Carriage and Rail Height | 24 mm |
Description
Linear Guide Carriage, Carriage Height 18.2 mm, Carriage Length 56.9 mm, Carriage Width 52 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 13.8 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 15, Dynamic Load Capacity 13.8 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 15 mm, For Use With Profile Rail, Static Load Capacity 20.5 kN, Combined Carriage and Rail Height 24 mm, Series SR-TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R38C10GV, Return Line, 10 micron, Outside-In (MF0577100)
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- BUYERS PRODUCTS Replacement 4-Bolt 19 CIR Direct Drive Motor (CM074P)
- BESTORQ XPZ1850 Cogged Belt Metric, 1850 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1850)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- BISHOP-WISECARVER Carriage Assembly, 16.1 x 40 x 55 mm (FCP1293)
- Thk Linear Slides & Carriages