Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 56.9 mm L, 34 mm W
Mfr # SSR15XW1SS
Zoro # G807867988
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 19.5 mm
- Roller Material Carbon Steel
- Carriage Width 34 mm
- Carriage Length 56.9 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SSR15XW1SS
- Zoro # G807867988
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 19.5 mm |
Carriage Width | 34 mm |
Carriage Length | 56.9 mm |
Dimension L1 | 39.9 mm |
Dimension N | 4.5 mm |
Dimension B | 26 mm |
Overall Height | 24 mm |
For Rail Width | 15 mm |
Carriage Mounting Hole Size | M4 x 7 |
Mounting Hole Size | M4 x 7 |
Manufacturer Size | 15 |
Combined Carriage and Rail Height | 24 mm |
Description
Linear Guide Carriage, Carriage Height 19.5 mm, Carriage Length 56.9 mm, Carriage Width 34 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 14.7 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 15, Dynamic Load Capacity 14.7 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 15 mm, For Use With Profile Rail, Static Load Capacity 16.5 kN, Combined Carriage and Rail Height 24 mm, Series SSR-XW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Synchro-Power Polyurethane Belts, T5-900-16 (T5-900-16)
- SMC Pneumatic Regulators AR825-14G (AR825-14G)
- PIX V-Belt, Cogged 5/8 X 62 (5VX620)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 18 # of Teeth (40BS18H X 7/8)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- Thk Linear Slides & Carriages