Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 56.6 mm L, 34 mm W
Mfr # HSR15R1SS
Zoro # G507867929
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 23.3 mm
- Roller Material Carbon Steel
- Carriage Width 34 mm
- Carriage Length 56.6 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # HSR15R1SS
- Zoro # G507867929
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 23.3 mm |
Carriage Width | 34 mm |
Carriage Length | 56.6 mm |
Dimension N | 8.3 mm |
Dimension B | 26 mm |
Dimension L1 | 38.8 mm |
Dimension F | 60 mm |
Dimension M1 | 15 mm |
Overall Height | 28 mm |
For Rail Width | 15 mm |
Manufacturer Size | 15 |
Combined Carriage and Rail Height | 28 mm |
Description
Linear Guide Carriage, Carriage Height 23.3 mm, Carriage Length 56.6 mm, Carriage Width 34 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 10.9 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 15, Dynamic Load Capacity 10.9 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 15 mm, For Use With Profile Rail, Static Load Capacity 8.33 kN, Combined Carriage and Rail Height 28 mm, Series HSR-R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONDRIVES.US Linear Shaft Support, 2.19 in H (SBL-16)
- ARO Mounting Bracket, L Type, For 6CRL8 (104403)
- GATES Truflex V-Belts, 2L120 (2L120)
- GATES Synchro-Power Polyurethane Belts, T10-440-16 (T10-440-16)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- ISEL LFS-8-1 Carriage (223108 0070)
- Thk Linear Slides & Carriages