Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 50.8 mm L, 60 mm W
Mfr # HRW17CA1UU
Zoro # G907867956
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 14.5 mm
- Carriage Width 60 mm
- Roller Material Carbon Steel
- Carriage Length 50.8 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # HRW17CA1UU
- Zoro # G907867956
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 14.5 mm |
Carriage Width | 60 mm |
Carriage Length | 50.8 mm |
Dimension L1 | 33.6 mm |
Dimension B | 53 mm |
Dimension N | 4 mm |
Dimension L | 50.8 mm |
Dimension F | 40 mm |
Carriage Mounting Hole Size | M4 |
Overall Height | 17 mm |
For Rail Width | 33 mm |
Combined Carriage and Rail Height | 17 mm |
Manufacturer Size | 17 |
Description
Linear Guide Carriage, Carriage Height 14.5 mm, Carriage Length 50.8 mm, Carriage Width 60 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 5.53 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 17, Dynamic Load Capacity 5.53 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 33 mm, For Use With Profile Rail, Static Load Capacity 9.1 kN, Combined Carriage and Rail Height 17 mm, Series HRW-CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Seals, Inch (S500)
- DIXON Industrial Interchange Dust Cap, 1 in Nominal, Rubber, Domestic (8HDP-H8DC)
- CARLON Box Qck Connect 1Gng 1/2 (A58381D-CAR)
- LEGRIS Flow Control Regulator, Tube Sz 6mm (7010 06 19)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- PBC LINEAR Linear Carriage, Carriage Height 25.80 mm (RRS45)
- Thk Linear Bearings & Guides