Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 47.3 mm L, 59 mm W
Mfr # SR20SB1SS
Zoro # G407868019
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 22 mm
- Roller Material Carbon Steel
- Carriage Width 59 mm
- Carriage Length 47.3 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SR20SB1SS
- Zoro # G407868019
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 22 mm |
Carriage Width | 59 mm |
Carriage Length | 47.3 mm |
For Rail Width | 20 mm |
Carriage Mounting Hole Size | M5 |
Combined Carriage and Rail Height | 45 mm |
Manufacturer Size | 20 |
Description
Linear Guide Carriage, Carriage Height 22 mm, Carriage Length 47.3 mm, Carriage Width 59 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 13.4 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 20, Dynamic Load Capacity 13.4 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 20 mm, For Use With Profile Rail, Static Load Capacity 17.2 kN, Combined Carriage and Rail Height 45 mm, Series SR-SB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 5.95 in OD (BK62)
- U.S. MOTORS GP Motor, 1/4 HP, 1140V RPM, 115/208-230 (T14C3J)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001K, metal, polycarbonate, domed, red, 30mm, 380-480V (9001KP5R9)
- CARLISLE R3VX530-2 Power-Wedge Cog-Band (R3VX530-2)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- Thk Linear Slides & Carriages