Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 47.3 mm L, 42 mm W
Mfr # SR20V1SS
Zoro # G707868023
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 22 mm
- Roller Material Carbon Steel
- Carriage Width 42 mm
- Carriage Length 47.3 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SR20V1SS
- Zoro # G707868023
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 22 mm |
Carriage Width | 42 mm |
Carriage Length | 47.3 mm |
Dimension N | 6 mm |
Dimension L1 | 27.8 mm |
Dimension B | 32 mm |
For Rail Width | 20 mm |
Overall Height | 28 mm |
Carriage Mounting Hole Size | M5 x 8 |
Mounting Hole Size | M5 x 8 |
Combined Carriage and Rail Height | 28 mm |
Manufacturer Size | 20 |
Description
Linear Guide Carriage, Carriage Height 22 mm, Carriage Length 47.3 mm, Carriage Width 42 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 13.4 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 20, Dynamic Load Capacity 13.4 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 20 mm, For Use With Profile Rail, Static Load Capacity 17.2 kN, Combined Carriage and Rail Height 28 mm, Series SR-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Bs, 100BS15 2 (100BS15 2)
- SPEEDAIRE Straight Crimped or Hose Clamp, 5/16 in Hose I.D (6AFK9)
- ZORO SELECT Threaded Rod, 3/4"-6, Steel, Plain Finish, 72 in Length (RODG2346)
- PIX V-Belt, Cogged 5/8 X 59 (5VX590)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- Thk Linear Slides & Carriages