Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 40.4 mm L, 34 mm W
Mfr # SR15V1SSC1
Zoro # G207868011
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 18.2 mm
- Carriage Width 34 mm
- Roller Material Carbon Steel
- Carriage Length 40.4 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SR15V1SSC1
- Zoro # G207868011
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 18.2 mm |
Carriage Width | 34 mm |
Carriage Length | 40.4 mm |
Dimension N | 6 mm |
Dimension B | 26 mm |
Dimension L1 | 22.9 mm |
Overall Height | 24 mm |
Carriage Mounting Hole Size | M4 x 7 |
For Rail Width | 15 mm |
Combined Carriage and Rail Height | 24 mm |
Manufacturer Size | 15 |
Mounting Hole Size | M4 x 7 |
Description
Linear Guide Carriage, Carriage Height 18.2 mm, Carriage Length 40.4 mm, Carriage Width 34 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 9.1 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 15, Dynamic Load Capacity 9.1 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 15 mm, For Use With Profile Rail, Static Load Capacity 11.7 kN, Combined Carriage and Rail Height 24 mm, Series SR-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4-Inch Female Automotive T-Style Recapper Plug (CPA4VT2)
- LEESON Washdown Motor, 1HP, Face Mounting, 60/50Hz (119468.00)
- CENTURY Motor, 1/8, 1/20, 1/30 HP, OEM Replacement Brand: Trane Replacement For: K48HXCKT-1419 (945)
- SMC Speed Control Valve, 8mm Tube, 3/8 In (AS3201F-03-08S)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- 80/20 Roller Wheel Bracket Assembly, 123.3 mm L (40-2756)
- Thk Linear Bearings & Guides