Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 40.4 mm L, 34 mm W
Mfr # SR15V1SS
Zoro # G107867985
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 18.2 mm
- Roller Material Carbon Steel
- Carriage Width 34 mm
- Carriage Length 40.4 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SR15V1SS
- Zoro # G107867985
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 18.2 mm |
Carriage Width | 34 mm |
Carriage Length | 40.4 mm |
Dimension B | 26 mm |
Dimension L1 | 22.9 mm |
Dimension N | 6 mm |
Overall Height | 24 mm |
For Rail Width | 15 mm |
Carriage Mounting Hole Size | M4 x 7 |
Mounting Hole Size | M4 x 7 |
Combined Carriage and Rail Height | 24 mm |
Manufacturer Size | 15 |
Description
Linear Guide Carriage, Carriage Height 18.2 mm, Carriage Length 40.4 mm, Carriage Width 34 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 9.1 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 15, Dynamic Load Capacity 9.1 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 15 mm, For Use With Profile Rail, Static Load Capacity 11.7 kN, Combined Carriage and Rail Height 24 mm, Series SR-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" ID x 50 ft. PVC Air Hose 300 PSI RD (PLR02530-50)
- COBRACO Cylinder Hose Holder, Copper Finish (HHCIRN-S)
- NSK NSK 6202V C3, 6200 Series Single Row Deep Groove Ball Bearing (6202V C3)
- SMC FRL, 1/4" NPT Ports, 20 Size (AC20-N02-3CZ-A)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- BISHOP-WISECARVER Carriage Assembly, 27.7 x 38 x 144.2 mm (UT2WPAPR)
- Thk Linear Slides & Carriages