Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 272 mm L, 170 mm W
Mfr # SHS65LC1SS
Zoro # G107868050
product price: $1,289.99
/ea
Free Shipping & Returns
$1,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 71 mm
- Roller Material Carbon Steel
- Carriage Width 170 mm
- Carriage Length 272 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SHS65LC1SS
- Zoro # G107868050
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 71 mm |
Carriage Width | 170 mm |
Carriage Length | 272 mm |
Dimension B | 142 mm |
Dimension N | 19 mm |
Carriage Mounting Hole Size | M16 |
For Rail Width | 63 mm |
Overall Height | 70 mm |
Manufacturer Size | 65 |
Combined Carriage and Rail Height | 70 mm |
Description
Linear Guide Carriage, Carriage Height 71 mm, Carriage Length 272 mm, Carriage Width 170 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 253 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 65, Dynamic Load Capacity 253 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 63 mm, For Use With Profile Rail, Static Load Capacity 408 kN, Combined Carriage and Rail Height 70 mm, Series SHS-LC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Cone <4 OD, 07100-2 (07100-2)
- FLEXTECH Clamps, T-Bolt, SS, 2.0"-2.32", PK2 (TB-200)
- BROWNING EPDM Notched Belt 98% Efficient (BX42)
- DYNABRADE 5 In./6 In. Random (98220)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- THOMSON Microguide Assy, Single Carriage, 130 mm L (1TSR7ZMUU+130)
- Thk Linear Bearings & Guides