Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 213 mm L, 100 mm W
Mfr # SHS55LV1SSC1
Zoro # G107868029
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 57.3 mm
- Carriage Width 100 mm
- Roller Material Carbon Steel
- Carriage Length 213 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thk
- MFR # SHS55LV1SSC1
- Zoro # G107868029
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 57.3 mm |
Carriage Width | 100 mm |
Carriage Length | 213 mm |
Dimension L1 | 173 mm |
Dimension N | 11 mm |
Dimension B | 75 mm |
Dimension F | 120 mm |
For Rail Width | 53 mm |
Carriage Mounting Hole Size | M12 x 15 |
Overall Height | 70 mm |
Combined Carriage and Rail Height | 70 mm |
Mounting Hole Size | M12 x 15 |
Manufacturer Size | 55 |
Description
Linear Guide Carriage, Carriage Height 57.3 mm, Carriage Length 213 mm, Carriage Width 100 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 161 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 55, Dynamic Load Capacity 161 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 53 mm, For Use With Profile Rail, Static Load Capacity 259 kN, Combined Carriage and Rail Height 70 mm, Series SHS-LV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Ball Bearings 31-52mm (6002ZZ)
- CHAR-LYNN 2000 Series: Seal Kit for 1 1/4 in. Shafts (253002)
- U.S. MOTORS Motor, 0.083 HP, 48XY Frame, Single Phase (3255)
- CAMOZZI Banjo With O'Ring, Assembled, 4MM OD X M5 Thread (6622 4-M5)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- Thk Linear Slides & Carriages