Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 174 mm L, 86 mm W
Mfr # SHS45LV1SS
Zoro # G007867962
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 51.1 mm
- Roller Material Carbon Steel
- Carriage Width 86 mm
- Carriage Length 174 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SHS45LV1SS
- Zoro # G007867962
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 51.1 mm |
Carriage Width | 86 mm |
Carriage Length | 174 mm |
Dimension B | 60 mm |
Dimension L1 | 140 mm |
Dimension F | 105 mm |
Dimension N | 10.5 mm |
Overall Height | 60 mm |
For Rail Width | 45 mm |
Carriage Mounting Hole Size | M10 x 15 |
Manufacturer Size | 45 |
Combined Carriage and Rail Height | 60 mm |
Mounting Hole Size | M10 x 15 |
Description
Linear Guide Carriage, Carriage Height 51.1 mm, Carriage Length 174 mm, Carriage Width 86 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 100 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 45, Dynamic Load Capacity 100 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 45 mm, For Use With Profile Rail, Static Load Capacity 166 kN, Combined Carriage and Rail Height 60 mm, Series SHS-LV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, 1 X 140 (8V1400)
- PARKER PIPE - NPSM SWIVEL (0107-8-8)
- ALEMITE Grease Fitting Zerk, 1/4"-28 SAE-LT, SS (A1641S)
- CHICAGO PNEUMATIC Bushing (1312100446)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- Thk Linear Bearings & Guides