Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 174 mm L, 120 mm W
Mfr # SHS45LC1SS
Zoro # G307868027
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 51.1 mm
- Roller Material Carbon Steel
- Carriage Width 120 mm
- Carriage Length 174 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SHS45LC1SS
- Zoro # G307868027
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 51.1 mm |
Carriage Width | 120 mm |
Carriage Length | 174 mm |
Dimension B | 100 mm |
Dimension L1 | 140 mm |
Dimension N | 10.5 mm |
Dimension F | 105 mm |
For Rail Width | 45 mm |
Overall Height | 60 mm |
Carriage Mounting Hole Size | M12 |
Manufacturer Size | 45 |
Combined Carriage and Rail Height | 60 mm |
Description
Linear Guide Carriage, Carriage Height 51.1 mm, Carriage Length 174 mm, Carriage Width 120 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 100 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 45, Dynamic Load Capacity 100 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 45 mm, For Use With Profile Rail, Static Load Capacity 166 kN, Combined Carriage and Rail Height 60 mm, Series SHS-LC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57109, Suction, 10 micron (ZX-57109)
- MTD Belt-V Type 4L X 4 (954-05077)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 15 # of Teeth (40B15F-3/4)
- APACHE Apache, 2 FNPT Plated Steel Round Hole Strainer (70000504)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- BISHOP-WISECARVER Carriage Assembly, 27.7 x 38 x 144.2 mm (UT2WPAPR)
- Thk Linear Bearings & Guides