Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 171 mm L, 140 mm W
Mfr # SHS55C1SSC1
Zoro # G907867987
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 57.3 mm
- Carriage Width 140 mm
- Roller Material Carbon Steel
- Carriage Length 171 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SHS55C1SSC1
- Zoro # G907867987
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 57.3 mm |
Carriage Width | 140 mm |
Carriage Length | 171 mm |
Dimension N | 19 mm |
Dimension B | 142 mm |
Dimension F | 150 mm |
Dimension L1 | 175 mm |
Carriage Mounting Hole Size | M14 |
Overall Height | 70 mm |
For Rail Width | 53 mm |
Combined Carriage and Rail Height | 70 mm |
Manufacturer Size | 55 |
Description
Linear Guide Carriage, Carriage Height 57.3 mm, Carriage Length 171 mm, Carriage Width 140 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 128 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 55, Dynamic Load Capacity 128 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 53 mm, For Use With Profile Rail, Static Load Capacity 197 kN, Combined Carriage and Rail Height 70 mm, Series SHS-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Pump, 35 lb./5 gal. Pail, 50:1 (29FW98)
- SCHNEIDER ELECTRIC Graphic Keypad Door Mounting Kit (VW3A1112)
- DAYTON 5V2120 V-Belt, 212" Outside Length, 5/8" Top Width, 1 Ribs (13V760)
- EATON AEROQUIP Fitting, Metric, Straight, 3/8, M20X1.5 (1A8DS6)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- Thk Linear Slides & Carriages