Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 171 mm L, 140 mm W
Mfr # SHS55C1SS
Zoro # G507867967
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 57.3 mm
- Carriage Width 140 mm
- Roller Material Carbon Steel
- Carriage Length 171 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SHS55C1SS
- Zoro # G507867967
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 57.3 mm |
Carriage Width | 140 mm |
Carriage Length | 171 mm |
Dimension L1 | 131 mm |
Dimension N | 11 mm |
Dimension F | 120 mm |
Dimension B | 116 mm |
For Rail Width | 53 mm |
Overall Height | 70 mm |
Carriage Mounting Hole Size | M14 |
Manufacturer Size | 55 |
Combined Carriage and Rail Height | 70 mm |
Description
Linear Guide Carriage, Carriage Height 57.3 mm, Carriage Length 171 mm, Carriage Width 140 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 128 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 55, Dynamic Load Capacity 128 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 53 mm, For Use With Profile Rail, Static Load Capacity 197 kN, Combined Carriage and Rail Height 70 mm, Series SHS-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 2-1/2, L 4 (CB404432)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FD45-1002-1212)
- REELCRAFT Pwr Crd Reel, NEMA 4, 18A, 50 ft., Flying Ld (L NM450 123 X)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, 1-1/16-12, Strt (202702-16-12S)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- Thk Linear Slides & Carriages