Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 152 mm L, 70 mm W
Mfr # SHS35LV1SS
Zoro # G007867979
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 40.5 mm
- Carriage Width 70 mm
- Roller Material Carbon Steel
- Carriage Length 152 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SHS35LV1SS
- Zoro # G007867979
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 40.5 mm |
Carriage Width | 70 mm |
Carriage Length | 152 mm |
Dimension B | 50 mm |
Dimension N | 8 mm |
Dimension F | 80 mm |
Dimension L1 | 123 mm |
Overall Height | 45 mm |
For Rail Width | 34 mm |
Carriage Mounting Hole Size | M8 x 10 |
Combined Carriage and Rail Height | 45 mm |
Manufacturer Size | 35 |
Mounting Hole Size | M8 x 10 |
Description
Linear Guide Carriage, Carriage Height 40.5 mm, Carriage Length 152 mm, Carriage Width 70 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 72.9 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 35, Dynamic Load Capacity 72.9 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 34 mm, For Use With Profile Rail, Static Load Capacity 127 kN, Combined Carriage and Rail Height 45 mm, Series SHS-LV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 15 # of Teeth (35B15)
- INGERSOLL-RAND Start up Kit for Compressor, Air Filter (EXT WARRANTY KIT - 447P)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 50:1 (RF752-50E-B9-G)
- SKF SKF-6307 2Z/C3GJN, Single Row Ball Brgs, 6307 2ZC3GJN (6307 2Z/C3GJN)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- Thk Linear Slides & Carriages