Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 152 mm L, 70 mm W
Mfr # SHS35LR1SS
Zoro # G307867990
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 40.5 mm
- Roller Material Carbon Steel
- Carriage Width 70 mm
- Carriage Length 152 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thk
- MFR # SHS35LR1SS
- Zoro # G307867990
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 40.5 mm |
Carriage Width | 70 mm |
Carriage Length | 152 mm |
Dimension B | 50 mm |
Dimension F | 80 mm |
Dimension N | 15 mm |
Dimension L1 | 123 mm |
Carriage Mounting Hole Size | M8 x 12 |
Overall Height | 55 mm |
For Rail Width | 34 mm |
Manufacturer Size | 35 |
Combined Carriage and Rail Height | 55 mm |
Mounting Hole Size | M8 x 12 |
Description
Linear Guide Carriage, Carriage Height 40.5 mm, Carriage Length 152 mm, Carriage Width 70 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 72.9 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 35, Dynamic Load Capacity 72.9 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 34 mm, For Use With Profile Rail, Static Load Capacity 127 kN, Combined Carriage and Rail Height 55 mm, Series SHS-R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rubber Air Hose 3/8", Black, 250 ft. Spool (81-0038-250)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 80mm Bore Dia., 140mm OD, 26mm W, C3 Internal Clearance (6216 2RS/C3 PRX)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 10 Stroke - 1.75 Rod (287046)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6201ZZ08 1/2BORE)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- ISEL LFS-8-1 Carriage (223100 0070)
- Thk Linear Bearings & Guides