Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 140.5 mm L, 130mm W
Mfr # HRW50CR1SS
Zoro # G207867939
product price: $1,249.99
/ea
Free Shipping & Returns
$1,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 46.6 mm
- Carriage Width 130 mm
- Roller Material Carbon Steel
- Carriage Length 140.5 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # HRW50CR1SS
- Zoro # G207867939
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 46.6 mm |
Carriage Width | 130 mm |
Carriage Length | 140.5 mm |
Dimension F | 80 mm |
Dimension N | 14 mm |
Dimension L1 | 103.5 mm |
Dimension B | 100 mm |
Dimension L | 140.5 mm |
Carriage Mounting Hole Size | M10 |
Overall Height | 50 mm |
For Rail Width | 90 mm |
Manufacturer Size | 50 |
Combined Carriage and Rail Height | 50 mm |
Description
Linear Guide Carriage, Carriage Height 46.6 mm, Carriage Length 140.5 mm, Carriage Width 130 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 62.4 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 50, Dynamic Load Capacity 62.4 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 90 mm, For Use With Profile Rail, Static Load Capacity 86.3 kN, Combined Carriage and Rail Height 50 mm, Series HRW-CR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #12427 (12427)
- DAYTON 4L1000 V-Belt, 100" Outside Length, 1/2" Top Width, 1 Ribs (3X543)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (PN252)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (CL3504)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- Thk Linear Slides & Carriages