Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 140 mm L, 120 mm W
Mfr # SHS45C1SSC1
Zoro # G207868042
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 51.1 mm
- Roller Material Carbon Steel
- Carriage Width 120 mm
- Carriage Length 140 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SHS45C1SSC1
- Zoro # G207868042
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 51.1 mm |
Carriage Width | 120 mm |
Carriage Length | 140 mm |
Dimension N | 10.5 mm |
Dimension L1 | 106 mm |
Dimension B | 100 mm |
Dimension F | 105 mm |
Carriage Mounting Hole Size | M12 |
Overall Height | 60 mm |
For Rail Width | 45 mm |
Combined Carriage and Rail Height | 60 mm |
Manufacturer Size | 45 |
Description
Linear Guide Carriage, Carriage Height 51.1 mm, Carriage Length 140 mm, Carriage Width 120 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 82.8 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 45, Dynamic Load Capacity 82.8 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 45 mm, For Use With Profile Rail, Static Load Capacity 126 kN, Combined Carriage and Rail Height 60 mm, Series SHS-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Jaw Cplg Hub, Bore Dia 14 mm, Size MJCC41 (MJCC41-14-A)
- TRITAN Deep Grv Ball Brng, Inch, 2 Rubber Seals, Snap Rng, 0.5-in. Bre Dia., 1.125-in. OD, 0.3125-in. W (R8 2RSNR PRX)
- MARATHON MOTORS Motor, Split Ph, 1/3 HP, 3450,115V, 56C, ODP (5KH39EN2552X)
- LINKBELT Link-Belt Roller Chain Connecting Link, 80 Chain, 1 in Pitch, 0.31 in Pin Dia, Steel (R80SUCCLSFPK)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- Thk Linear Bearings & Guides