Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 134.8 mm L, 100mm W
Mfr # HSR35LC1SS
Zoro # G707867996
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 48 mm
- Roller Material Carbon Steel
- Carriage Width 100 mm
- Carriage Length 134.8 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # HSR35LC1SS
- Zoro # G707867996
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 48 mm |
Carriage Width | 100 mm |
Carriage Length | 134.8 mm |
Overall Height | 48 mm |
Carriage Mounting Hole Size | M8 |
For Rail Width | 34 mm |
Manufacturer Size | 35 |
Combined Carriage and Rail Height | 48 mm |
Description
Linear Guide Carriage, Carriage Height 48 mm, Carriage Length 134.8 mm, Carriage Width 100 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 65 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 35, Dynamic Load Capacity 65 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 34 mm, For Use With Profile Rail, Static Load Capacity 91.7 kN, Combined Carriage and Rail Height 48 mm, Series HSR-LC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Power King Cog, Bxm97, 3Bx97 (3BX97)
- EATON AEROQUIP Adpt, FMNPT-MJIC, 1-11-1/2, 1-5/16-12, El (2025-16-16S)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 16 In Stroke (288-306)
- ZORO SELECT Hose Clamp, LCS, Dia 24mm x 1.3mm, PK10 (CTB-24ST FK)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- ISEL LFS-8-1 Carriage (223108 0070)
- Thk Linear Bearings & Guides