Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 131 mm L, 60 mm W
Mfr # SHS30LV1SS
Zoro # G407868026
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 35 mm
- Carriage Width 60 mm
- Roller Material Carbon Steel
- Carriage Length 131 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SHS30LV1SS
- Zoro # G407868026
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 35 mm |
Carriage Width | 60 mm |
Carriage Length | 131 mm |
Dimension N | 8 mm |
Dimension B | 40 mm |
Dimension L1 | 105 mm |
Dimension F | 80 mm |
Carriage Mounting Hole Size | M8 x 8 |
Overall Height | 42 mm |
For Rail Width | 28 mm |
Combined Carriage and Rail Height | 42 mm |
Mounting Hole Size | M8 x 8 |
Manufacturer Size | 30 |
Description
Linear Guide Carriage, Carriage Height 35 mm, Carriage Length 131 mm, Carriage Width 60 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 54.2 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 30, Dynamic Load Capacity 54.2 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 28 mm, For Use With Profile Rail, Static Load Capacity 88.8 kN, Combined Carriage and Rail Height 42 mm, Series SHS-LV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 1164-2MGT-06 (1164-2MGT-06)
- TSUBAKI Sprocket , 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10)
- FESTO Spindle Axis ELGC-BS-KF-45-200-10P (ELGC-BS-KF-45-200-10P)
- PIX Belt, B/5L, 21/32 x 37 in. OC (B34/5L370)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- PBC LINEAR Linear Carriage, Carriage Height 0.760 In (RRS18)
- Thk Linear Slides & Carriages