Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 122 mm L, 70 mm W
Mfr # SHS35V1SSC1
Zoro # G307867945
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 40.5 mm
- Roller Material Carbon Steel
- Carriage Width 70 mm
- Carriage Length 122 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SHS35V1SSC1
- Zoro # G307867945
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 40.5 mm |
Carriage Width | 70 mm |
Carriage Length | 122 mm |
Dimension B | 50 mm |
Dimension F | 80 mm |
Dimension L1 | 93 mm |
Dimension N | 6.5 mm |
Carriage Mounting Hole Size | M8 x 10 |
Overall Height | 48 mm |
For Rail Width | 34 mm |
Mounting Hole Size | M8 x 10 |
Manufacturer Size | 35 |
Combined Carriage and Rail Height | 48 mm |
Description
Linear Guide Carriage, Carriage Height 40.5 mm, Carriage Length 122 mm, Carriage Width 70 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 62.3 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 35, Dynamic Load Capacity 62.3 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 34 mm, For Use With Profile Rail, Static Load Capacity 96.6 kN, Combined Carriage and Rail Height 48 mm, Series SHS-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (RV2-15A-P02)
- GATES Polyflex Belts, 3M515 (3M515)
- GROTE Coiled Air 15 ft., Blue Single, 12" Lead (81-0015-40B)
- MAIN FILTER Hydraulic Filter, replaces WIX D37B10EV, Pressure Line, 10 micron, Outside-In (MF0060128)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- IKO Precision Linear Slide Unit, High Rigidity Precision, #BWU4080 (BWU4080)
- Thk Linear Slides & Carriages