Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 122 mm L, 100 mm W
Mfr # SHS35C1SS
Zoro # G207868028
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 40.5 mm
- Carriage Width 100 mm
- Roller Material Carbon Steel
- Carriage Length 122 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SHS35C1SS
- Zoro # G207868028
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 40.5 mm |
Carriage Width | 100 mm |
Carriage Length | 122 mm |
Dimension L1 | 93 mm |
Dimension F | 80 mm |
Dimension N | 8 mm |
Dimension B | 82 mm |
For Rail Width | 34 mm |
Overall Height | 48 mm |
Carriage Mounting Hole Size | M10 |
Manufacturer Size | 35 |
Combined Carriage and Rail Height | 48 mm |
Description
Linear Guide Carriage, Carriage Height 40.5 mm, Carriage Length 122 mm, Carriage Width 100 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 62.3 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 35, Dynamic Load Capacity 62.3 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 34 mm, For Use With Profile Rail, Static Load Capacity 96.6 kN, Combined Carriage and Rail Height 48 mm, Series SHS-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose, 3/4 In. I.D, 10 ft. L (801-12-BLU-010)
- DIXIE SALES CO ITW BRANDS Dixie Sales Co Itw Brands 22 Caliber Single Shot Trigger Operated Powder Actuate (40088)
- LPS Penetrating Lubricant, 13 oz (92316)
- KRYTOX Multipurpose Grease, Tube, 2 Oz. (GPL-203)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- 80/20 Roller Wheel Bracket Assembly, 4.625 In L (2756)
- Thk Linear Bearings & Guides