Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 111 mm L, 70 mm W
Mfr # SR35W1SS
Zoro # G907867932
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 32.5 mm
- Roller Material Carbon Steel
- Carriage Width 70 mm
- Carriage Length 111 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SR35W1SS
- Zoro # G907867932
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 32.5 mm |
Carriage Width | 70 mm |
Carriage Length | 111 mm |
Dimension L1 | 79 mm |
Dimension B | 50 mm |
Dimension N | 8.5 mm |
Carriage Mounting Hole Size | M8 x 12 |
For Rail Width | 34 mm |
Overall Height | 48 mm |
Combined Carriage and Rail Height | 48 mm |
Manufacturer Size | 35 |
Mounting Hole Size | M8 x 12 |
Description
Linear Guide Carriage, Carriage Height 32.5 mm, Carriage Length 111 mm, Carriage Width 70 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 60.4 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 35, Dynamic Load Capacity 60.4 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 34 mm, For Use With Profile Rail, Static Load Capacity 81.8 kN, Combined Carriage and Rail Height 48 mm, Series SR-W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELAIRE Air Compressor, Vertical, 7.5HP, 80gal, 230V (418VL)
- LOC-LINE End Cap, Black, 1/4", PK20 (49447-BLK)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-1/4-XBE)
- CENTURY Pump Motor, Capacitor-Start Design (K1100)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- ISEL LFS-8-1 Carriage (223009)
- Thk Linear Slides & Carriages