Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 109.4 mm L, 100mm W
Mfr # HSR35C1SSC1
Zoro # G007867931
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 40.5 mm
- Carriage Width 100 mm
- Roller Material Carbon Steel
- Carriage Length 109.4 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # HSR35C1SSC1
- Zoro # G007867931
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 40.5 mm |
Carriage Width | 100 mm |
Carriage Length | 109.4 mm |
Carriage Mounting Hole Size | M8 |
Overall Height | 48 mm |
For Rail Width | 34 mm |
Combined Carriage and Rail Height | 48 mm |
Manufacturer Size | 35 |
Description
Linear Guide Carriage, Carriage Height 40.5 mm, Carriage Length 109.4 mm, Carriage Width 100 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 53.9 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 35, Dynamic Load Capacity 53.9 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 34 mm, For Use With Profile Rail, Static Load Capacity 70.2 kN, Combined Carriage and Rail Height 48 mm, Series HSR-LC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Bearing (04026)
- DODGE P2B-GTMAH-203, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 2.1875" Bore Dia. (129239)
- RMX INDUSTRIES Blubird Air Hose On 18 Gauge Heavy Duty Reel 1/2 I (BBRHD1250)
- PIX V-Belt, 1/4 X 31 (2L310)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- PBC LINEAR Linear Carriage, Carriage Height 0.702 In (RRS14)
- Thk Linear Slides & Carriages