Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 109 mm L, 48 mm W
Mfr # SHS25LV1SS
Zoro # G807867964
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 30.2 mm
- Roller Material Carbon Steel
- Carriage Width 48 mm
- Carriage Length 109 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SHS25LV1SS
- Zoro # G807867964
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 30.2 mm |
Carriage Width | 48 mm |
Carriage Length | 109 mm |
Dimension N | 7.5 mm |
Dimension L1 | 88 mm |
Dimension F | 60 mm |
Dimension B | 35 mm |
Overall Height | 36 mm |
Carriage Mounting Hole Size | M6 x 6.5 |
For Rail Width | 23 mm |
Manufacturer Size | 25 |
Mounting Hole Size | M6 x 6.5 |
Combined Carriage and Rail Height | 36 mm |
Description
Linear Guide Carriage, Carriage Height 30.2 mm, Carriage Length 109 mm, Carriage Width 48 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 36.8 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 25, Dynamic Load Capacity 36.8 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 23 mm, For Use With Profile Rail, Static Load Capacity 64.7 kN, Combined Carriage and Rail Height 36 mm, Series SHS-LV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40ASK1CL)
- DDS Shaft Seal, 57.15mm I. D., 76.2mm O. D. (57.1576.29.52SC)
- MIDWEST FASTENER 1/4" x 1/4FIP Brass Female Hose Barbs 5PK (33682)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 48 (6K764)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- IKO Linear Way, Roller Type Slide Unit, Maintenance Free (MXS15C1PS2)
- Thk Linear Bearings & Guides