Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 109 mm L, 48 mm W
Mfr # SHS25LR1SS
Zoro # G907868007
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Carriage Height 30.2 mm
- Carriage Width 48 mm
- Roller Material Carbon Steel
- Carriage Length 109 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thk
- MFR # SHS25LR1SS
- Zoro # G907868007
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 30.2 mm |
Carriage Width | 48 mm |
Carriage Length | 109 mm |
Dimension B | 35 mm |
Dimension F | 60 mm |
Dimension L1 | 88 mm |
Dimension N | 11.5 mm |
Dimension L | 109 mm |
Carriage Mounting Hole Size | M6 x 8 |
For Rail Width | 23 mm |
Overall Height | 40 mm |
Manufacturer Size | 25 |
Mounting Hole Size | M6 x 8 |
Combined Carriage and Rail Height | 40 mm |
Description
Linear Guide Carriage, Carriage Height 30.2 mm, Carriage Length 109 mm, Carriage Width 48 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 36.8 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 25, Dynamic Load Capacity 36.8 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 23 mm, For Use With Profile Rail, Static Load Capacity 64.7 kN, Combined Carriage and Rail Height 40 mm, Series SHS-R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 5/32 In Tube, 1/4 In (AS2201F-N02-03SA)
- BANDO Ultrapower Ag Kc Belts, A35Kc (A35KC)
- TOMPKINS Hydraulic Fitting-Steel12FP-12FPX-12FPX TEE (1602-12-12-12)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1" Inside Dia - Heavy Duty HDPE - 165' Length Per Box - Black (HGPW-32-165-BK)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- PBC LINEAR Linear Carriage, Carriage Height 6.20 mm (MR7C)
- Thk Linear Slides & Carriages