Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 106.6 mm L, 120mm W
Mfr # HRW35CA1SS
Zoro # G207867984
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 31 mm
- Carriage Width 120 mm
- Roller Material Carbon Steel
- Carriage Length 106.6 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thk
- MFR # HRW35CA1SS
- Zoro # G207867984
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 31 mm |
Carriage Width | 120 mm |
Carriage Length | 106.6 mm |
Dimension L | 106.6 mm |
Dimension F | 80 mm |
Dimension N | 8 mm |
Dimension B | 107 mm |
Dimension L1 | 77.6 mm |
Carriage Mounting Hole Size | M8 |
Overall Height | 35 mm |
For Rail Width | 69 mm |
Manufacturer Size | 35 |
Combined Carriage and Rail Height | 35 mm |
Description
Linear Guide Carriage, Carriage Height 31 mm, Carriage Length 106.6 mm, Carriage Width 120 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 33.8 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 35, Dynamic Load Capacity 33.8 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 69 mm, For Use With Profile Rail, Static Load Capacity 48.6 kN, Combined Carriage and Rail Height 35 mm, Series HRW-CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 1/4 in., TubexR(PT) (KQ2H07-M5A)
- BESTORQ Bestorq Timing Belt Model 102XL031 - 10.2 in Outside Length - 0.31 in Top Width (102XL031)
- DODGE Sheave 455155, 3-3V5.00-Sds (455155)
- GPI Auto Fuel Pump, Auto Nozzle (M-150S-AU)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30V1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- 80/20 Roller Wheel Bracket Assembly, 123.3 mm L (40-2756)
- Thk Linear Bearings & Guides