Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 106 mm L, 60 mm W
Mfr # SHS30V1SS
Zoro # G907867918
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 35 mm
- Carriage Width 60 mm
- Roller Material Carbon Steel
- Carriage Length 106 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SHS30V1SS
- Zoro # G907867918
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 35 mm |
Carriage Width | 60 mm |
Carriage Length | 106 mm |
Dimension L1 | 80 mm |
Dimension F | 80 mm |
Dimension N | 8 mm |
Dimension B | 40 mm |
Overall Height | 42 mm |
For Rail Width | 28 mm |
Carriage Mounting Hole Size | M8 x 8 |
Mounting Hole Size | M8 x 8 |
Combined Carriage and Rail Height | 42 mm |
Manufacturer Size | 30 |
Description
Linear Guide Carriage, Carriage Height 35 mm, Carriage Length 106 mm, Carriage Width 60 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 44.8 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 30, Dynamic Load Capacity 44.8 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 28 mm, For Use With Profile Rail, Static Load Capacity 66.6 kN, Combined Carriage and Rail Height 42 mm, Series SHS-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC Fitting Swivel, 360 deg with Coupler, ST (05-057)
- ARROW PNEUMATICS Electronic Tank Drain, w/Y Strainer, 1/4" (5702S)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3/4 HP, 230VAC, Altivar (ATV12H055M2)
- ZEP Corrosion Inhibitor, Aerosol Can, PK12 (868101)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- IKO Precision Linear Slide Unit, High Rigidity Precision, #BWU4080 (BWU4080)
- Thk Linear Bearings & Guides