Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 102.2 mm L, 70 mm W
Mfr # HSR25LC1SS
Zoro # G507867943
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 30.5 mm
- Carriage Width 70 mm
- Roller Material Carbon Steel
- Carriage Length 102.2 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # HSR25LC1SS
- Zoro # G507867943
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 30.5 mm |
Carriage Width | 70 mm |
Carriage Length | 102.2 mm |
Carriage Mounting Hole Size | M6 |
For Rail Width | 23 mm |
Overall Height | 36 mm |
Combined Carriage and Rail Height | 36 mm |
Manufacturer Size | 25 |
Description
Linear Guide Carriage, Carriage Height 30.5 mm, Carriage Length 102.2 mm, Carriage Width 70 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 35.2 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 25, Dynamic Load Capacity 35.2 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 23 mm, For Use With Profile Rail, Static Load Capacity 51.6 kN, Combined Carriage and Rail Height 36 mm, Series HSR-LC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Straight Hose Clamp, 5/8 in Hose I.D, 3/8 in Thread (6AFJ9)
- MTD Pulley-Flat Idler (756-05032)
- SKF Bearing, Dynamic Load 220300 lb. (23132 CC/W33)
- PARKER Coupler Body, Steel, MNPT, 1/4 In. Pipe (14C)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- 80/20 Roller Wheel Bracket Assembly, 123.3 mm L (40-2756)
- Thk Linear Slides & Carriages