Shop All Fire Hoses
Thirfo Plumbing
1-1/2 Inch × 50 ft Double Jacket with Aluminum NST Coupling - PU Lining 300 PSI
Mfr # 8610001
Zoro # G506372523
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fire Hose Product Type Water Pump/Fire Hydrant
- Coupling Material Anodized Aluminum
- Working Pressure 300 PSI
- Lining Material Ployurethane
- Fire Hose Type Double Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thirfo Plumbing
- MFR # 8610001
- Zoro # G506372523
- UPC # 48314000415
- Country of Origin China
- Category Fire Hoses
Details
Fire Hose Product Type | Water Pump/Fire Hydrant |
Coupling Material | Anodized Aluminum |
Working Pressure | 300 PSI |
Lining Material | Ployurethane |
Fire Hose Type | Double Jacket |
Burst Pressure | 900 PSI |
Item | Fire Hose |
Material | Woven polyester, Aluminum |
Description
Thrifco Plumbing 8610001
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Alcohol-Free Respirator Cleaning Wipes, (3001-20PPD)
- BRADY Label, White, Labels/Roll: 100 (PTL-22-423)
- QUICK DAM Bucket 5ft Flood Barriers, PK10 (QDGG5-10)
- ZORO SELECT Texas Flagging Tape, Green Glo, 150 ft (TXGG-200)
- THIRFO PLUMBING 1-1/2 Inch × 100 ft Double Jacket with Aluminum NST Coupling - PU Lining 300 PSI (8610002)
- JAFLINE HD Attack Line Fire Hose, White, 400 psi (G52H175HDW50N)
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H1F100Q)
- JAFLINE HD Attack Line Fire Hose, 50 ft. L, 400 psi (G52H15HDY50N)
- DIXON Mill Hose, NSTCoupled, 2.5", 50ft., 2-Jacket (DM25-50RAF)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW100P)
- MOON AMERICAN Double Jacket Fire Hose - 1-1/2 In. X 50 Ft - Aluminum Couplings (1121-1560504)
- Thirfo Plumbing Fire Protection