Shop All Strip Lights
Thinline
THIN-LINE D716XL 30 Watt Recessed Fluorescent Lighting Fixture - 20.62 In.
Mfr # T6F-D716XL
Zoro # G704039075
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thinline
- MFR # T6F-D716XL
- Zoro # G704039075
- Country of Origin China
- Category Strip Lights
Description
Thin-Lite 700 Series model recessed fluorescent lighting fixture. 30 watt with prismatic lens. Engineered for RV (recreational vehicle), solar, police and emergency, trailer, and mobile office lighting applications.
Features- Input Voltage - 12 Volts DC
- Wattage - 30 Watts
- Assembly Type - Recessed Mount
- Lamp Type - Fluorescent
- Lamp - F15T8/CW
- Number of Lamps - Dual Lamp
- Amperage Draw - 2.2 Amps
- Lumens - 1650 Lumens
- Lens Type - Clear Lens
- Fixture Weight - 2.8 lbs.
- On / Off Switch - Rocker Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Everlume Collection Antique Bronze 5" Edgelit Round Trim Ring (P860048-020)
- ELCO LIGHTING 4 Adjustable Reflector Trim" (EL1421H)
- ASD LIGHTING Floodlight, LED, SMD, 50W, 4000K (ASD-SFL5040)
- LITHONIA LIGHTING LED Surface Fixture, 50-15/16 In. L (WL4 20L EZ1 LP835 N100 NESPDT7)
- LITHONIA LIGHTING Fixture, Strip, 43w (C 2 25 MVOLT ACNP)
- LITHONIA LIGHTING S132 48In Fluorescent Light Fixture (S132)
- NUVO LIGHTING 13.5W LED Under Cabinet Light Bar, 24", 3000K, 1050L, 120V (63/701)
- SUNLITE Linear LED Strip Fixture, 4000K, Cool Whit, Wattage: 15 (LFX/ST/4FT/1L/15W/40K)
- NUVO Frankie 3-Light 14 in. Pendant Aged Bronze Finish with White Glass (60/6543)
- SIGNIFY LED Linear Wraparnd Fixture, 4 ft., 3500K (FSW440L835-UNV-DIM)
- LITHONIA LIGHTING Downlight Trim, 9 In.L (RO8 AR)
- Thinline Strip Lights