Shop All Granola and Cereal Bars
Thinkthin
High Protein Bars, Chunky Peanut Butter, 2.1 oz Bar, PK10
Mfr # 70148
Zoro # G400929199
product price: $57.79
/pk 10, $5.78/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2.1 oz
- Weight 2.3 lbs
- Standards Contains Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thinkthin
- MFR # 70148
- Zoro # G400929199
- Country of Origin United States
- Category Granola and Cereal Bars
Details
Capacity | 2.1 oz |
Weight | 2.3 lbs |
Standards | Contains Nuts |
Description
Delicious and bursting with natural protein. Each bar has 20 grams of protein making them a great snack for after a workout or before your morning run. Every bite is filled with rich flavor. Get energy and nutrients into your body the good way. High protein bars are packed with protein and all kinds of deliciousness. A multipurpose nutritional bar that can go from an energy-boosting snack to a meal replacement when paired with a piece of fruit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC CUT OFF TOOL 3" ONYX (AO208)
- SUGAR IN THE RAW Unrefined Sugar From Sugar Cane, PK200 (00319)
- TAYLOR Portioning Scale, 22 lb., 12-1/4 in. L, SS (TE22FT)
- CHICAGO METALLIC Crimped Bread Pan Set, Round (48514)
- THINKTHIN High Protein Bars, Lemon Delight, 2.1 oz Bar, PK10 (71203)
- THINKTHIN High Protein Bar, Brownie Crunch/Chunky Peanut Butter, 2.1oz Bar, PK15 (33142)
- THINKTHIN High Protein Bars, Brownie Crunch, 2.1 oz Bar, PK10 (70146)
- THINKTHIN Protein Bar, White Chocolate, PK120 (1074613)
- THINKTHIN High Protein Bars, Almond Brownie, 141 oz Bar, PK10, 10PK (71095)
- THINKTHIN High Protein Bars, Salted Caramel, 141 oz Bar, PK10, 10PK (71098)
- CLIF Clif Chocolate Cool Mint Chocolate, PK192 (150003)
- Thinkthin Granola and Cereal Bars