Shop All Toys & Games
Thinkandplay
Firestone - 66 in. Monster Truck Wheel & Tire Pack
Mfr # TH1523155
Zoro # G204147935
product price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thinkandplay
- MFR # TH1523155
- Zoro # G204147935
- UPC # 780997265490
- Country of Origin China
- Category Toys & Games
Description
Firestone - 66-Inch Monster Truck Wheel and Tire Pack 1:18 Scale Kings of Crunch Authentic Decoration Real Rubber Tires True-To-Scale Detail Limited Edition.
Features- Real Rubber Tires
- True-To-Scale Detail
- Limited Edition
- Size: 66 in.
- Scale: 1/18
- Recommended Age: 10 and up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Large Wall Mountable Mailbox with Key and Combination lock (ADI631-04-WHI-KC)
- UNIVERSAL ONE Multi Paper, 8-1/2 x 11 In, White, PK5000 (UNV95200)
- TOPS 8-1/2 x 6-3/4" Project Planners, 70 Pg (TOP63754)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 17-1/4L x 17-1/4W x 17-1/2H (B2352228)
- THINKANDPLAY Cinders Fine Ballast Bag (TH1797454)
- THINKANDPLAY Kenworth T880 SBFA Day Cab Pusher-Axle Tandem Truck Tractor White Metallic 1 by 50 Diecast Model (TH1540381)
- THINKANDPLAY 1 by 64 First Cut 1986 Fleetwood Bounder Rv Diecast Model Car; Silver (TH994354)
- THINKANDPLAY CAT Caterpillar 972M Wheel Loader with Operator High Line Series 1-87 HO Scale Diecast Model (TH1340417)
- THINKANDPLAY Lightt Green- Clump Foliage (TH2104130)
- THINKANDPLAY Tank Truck Diamond T HO Scale Kit (TH1794957)
- ATLAS O Scale 40 in. 3 Rail Code Rigid Straight Track (ATL6058)
- Thinkandplay Toys & Games