Shop All Toys & Games
Thinkandplay
1939 Citroen Traction Avant 11B Coupe Metallic 1-18 Diecast Model Car; Brown
Mfr # TH1538161
Zoro # G204161610
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thinkandplay
- MFR # TH1538161
- Zoro # G204161610
- UPC # 780997337050
- Country of Origin China
- Category Toys & Games
Description
1939 Citroen Traction Avant 11B Coupe Brown Metallic 1-18 Diecast Model Car .
Features- 1-18 scale diecast car model of 1939 Citroen Traction Avant 11B Coupe Brown Metallic die cast model car by
- Real rubber tires
- Steerable wheels
- Opening hood, doors and rumble seat
- Made of die cast with some plastic parts
- Detailed interior, exterior, engine compartment
- Color: Brown
- Year: 1939
- Material: Zamak
- Scale: 1-18
- Dimension: 9.75 x 4 x 3.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Paper, Linen, 24No, White (554C)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546: Gray Pk (519-100)
- RUBBERMAID Jumbo Storage Pencil Cup W/Drawers, 4-1/2"x4-1/2"x5-1/2", CL (RUB14095ROS)
- MIDWEST PACIFIC Sealer Repair Maintenance Kit, For Use With Mfr. Model Number: KF KF-100H, MP-8 (MP-8K)
- THINKANDPLAY Plaster Mixing Set Measuring Cup (TH1831789)
- THINKANDPLAY 2 in. Foam Sheet (TH2104126)
- THINKANDPLAY Tank Truck Diamond T HO Scale Kit (TH1794957)
- THINKANDPLAY O Arched Cast Iron Street Lights (TH1791769)
- THINKANDPLAY 30 oz Fall Orange Coarse (TH2135002)
- THINKANDPLAY CAT Caterpillar 972M Wheel Loader with Operator High Line Series 1-87 HO Scale Diecast Model (TH1340417)
- KORKY FLPPR & CHN RED 3PK (100TP)
- Thinkandplay Toys & Games