Shop All Ceiling Tiles
Thin-Cell
Thin Cell Eggcrate Ceiling Tiles - Black - 2' x 4', 15PK
Mfr # TC-24-B
Zoro # G611376140
product price: $341.99
/pk 15, $22.80/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 23 3/4"
- Thickness 3/8"
- Material Polystyrene
- Application Lay-in Ceiling Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thin-Cell
- MFR # TC-24-B
- Zoro # G611376140
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Length | 47 3/4" |
Width | 23 3/4" |
Details
Color | Black |
Thickness | 3/8" |
Material | Polystyrene |
Application | Lay-in Ceiling Panels |
Description
1 Boxes - 15 Panels - 2' x 4' - 120 Square Feet - 1/2'' x 1/2'' Openings - 3/8'' Thick Styrene
- •Simple Lay-in Installation
- •Easy to Cut
- •Waterproof PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Hinge Self Mortise, 2PK (P8294-VB)
- HARDWARE RESOURCES Heavy Duty 3 mm Cam Adj Zinc Die Cast Plate with Euro Screws for 500 Series Euro Hinges (400.0P74.75)
- ILCO Ilco: PUSH DOWN DOOR HOLDER - CLEAR (ILCO-IL-PDDH-AL)
- DURA-LIFT Titan Premium 2 in. Sealed 6200ZZ Nylon Garage Door Roller w 4 in. Corrosion Resistant Stem (DLR6200ZZT12)
- THIN-CELL Thin Cell Eggcrate Ceiling Tiles - White - 2' x 2', 30PK (TC-22)
- THIN-CELL Thin Cell Eggcrate Ceiling Tiles - Black - 2' x 2', 30PK (TC-22-B)
- THIN-CELL Thin Cell Eggcrate Ceiling Tiles - White - 2' x 4', 15PK (TC-24)
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 12 PK (578B)
- ARMSTRONG WORLD INDUSTRIES Ceramaguard Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 6 PK (608A)
- CEILUME Rattan 2ft x 2ft Black Ceiling Tile (V3-RATTAN-22BKO)
- ARMSTRONG WORLD INDUSTRIES Georgian Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (764C)
- Thin-Cell Ceiling Tiles