Shop All Ceiling Tiles
Thin-Cell
Thin Cell Eggcrate Ceiling Tiles - Black - 2' x 2', 30PK
Mfr # TC-22-B
Zoro # G211376137
product price: $366.99
/pk 30, $12.23/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 23 3/4"
- Thickness 3/8"
- Material Polystyrene
- Application Lay-in Ceiling Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thin-Cell
- MFR # TC-22-B
- Zoro # G211376137
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Length | 23 3/4" |
Width | 23 3/4" |
Details
Color | Black |
Thickness | 3/8" |
Material | Polystyrene |
Application | Lay-in Ceiling Panels |
Description
1 Boxes - 30 Panels - 2' x 2' - 120 Square Feet - 1/2'' x 1/2'' Openings - 3/8'' Thick Styrene
- •Simple Lay-in Installation
- •Easy to Cut
- •Waterproof PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 6"W x 4'H Craftsman Classic Square Non-Tapered Smooth Column w/ Crown Capital & Base (EC0604ENPCRCR)
- SOUTHCO-ALBANY DIV Blk Lvr Latch Raised Trigw/Lok (S C2-32-25)
- KABA ILCO Key Blank, Brass, Type AP1, 6 Pin, PK10 (101AM-AP1)
- PEMKO Smoke Seal, 18 ft., Dark Bronze, Silicone (S88D18)
- THIN-CELL Thin Cell Eggcrate Ceiling Tiles - White - 2' x 4', 15PK (TC-24)
- THIN-CELL Thin Cell Eggcrate Ceiling Tiles - White - 2' x 2', 30PK (TC-22)
- THIN-CELL Thin Cell Eggcrate Ceiling Tiles - Black - 2' x 4', 15PK (TC-24-B)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 15/16 in Grid Size, 10 PK (2765D)
- A LA MAISON CEILINGS Emma's Flowers 20-in x 20-in 8-Pack Plain White Textured Surface-mount Ceiling Tile, 8PK (R125PW-8)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 15/16 in Grid Size, 10 PK (1760C)
- FASADE Coffer 2Ftx2Ft Lay In Ceiling Tile , PK 5, 5 PK (PL6118)
- Thin-Cell Ceiling Tiles