Shop All Bin & Box Accessories
Thin Bin
Blue Thin Lid Bin, 20.5" L, 12" W, 3" H
Mfr # IMP702511
Zoro # G601858755
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 20.5"
- Height 3"
- Width 12"
- Used With Bin or Container Style Impact Thin Bin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thin Bin
- MFR # IMP702511
- Zoro # G601858755
- UPC # 729661216048
- Country of Origin Canada
- Category Bin & Box Accessories
Dimensions
Length | 20.5" |
Height | 3" |
Width | 12" |
Details
Color | Blue |
Item | Thin Lid Bin |
Used With Bin or Container Style | Impact Thin Bin |
Shape | Rectangular |
Product Type | Storage Bin Lid |
Description
Help encourage recycling with these thin bin lids. Round cutout accepts cans while preventing users from disposing other items. Eco-friendly construction is made with post-consumer materials to reduce the impact to our environment. Solid blue color helps associate bins with recycling to prevent confusion. Lids are designed for use with Impact thin bins and most competitive units (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Blue Attached Lid Container, Plastic, Metal Hinge, 11.96 gal Volume Capacity (FP151 Blue)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Powerwing Display (700357-WHT)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22 1/2 in L, 17 1/2 in W, 6 in H (DG93060RD)
- CARGO TUFF Dunnage Bag, 48 "L, 36 "W, 2.6 psi, PK10 (E-PPW3648L1-10)
- QUANTUM STORAGE SYSTEMS Red Plastic Lid (LID2516-8RD)
- CRAFTSMAN Plastic Large Drawer Bin System, 14.24 in W, 8.307 H (CMST40709)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 12 PK (WUS221)
- ORBIS Green Plastic Lid (RCS01215-1 GREEN)
- QUANTUM STORAGE SYSTEMS Blue Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000BL)
- QUANTUM STORAGE SYSTEMS Gray Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000GY)
- AKRO-MILS Clear Plastic Bin Lid (30221CRY)
- Thin Bin Bin & Box Accessories