Shop All Knobs
Thexton Manufacturing Co
Thexton THX430 Universal Hood Prop
Mfr # THX430
Zoro # G904061265
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thexton Manufacturing Co
- MFR # THX430
- Zoro # G904061265
- UPC # 8721004307
- Country of Origin China
- Category Knobs
Description
Features and Benefits: Fits vehicles with weak gas cylinder lifts on hoods tailgates and trunksSecurely attaches to lift rod and holds hood trunk or tailgate in placeAllows the user access under the hood or rear luggage area without the use of clumsy props or sticks that limit the working areaEliminates the chance of bumping prop rods and having hood or trunk closeCan be used to change lifts on vehicles with 2 lifts holding hood/tailgate upCompact sizeMade of lightweight aluminum with a soft load bolt so it won t damage cylinder rod. Large knob provides for easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Tst Ind, .01mm, .8mm, 20.9mm, FS (513-404-10T)
- WESTWARD Transfer Punch, 59/64 In Tip, 4-7/8 In L (22N841)
- KODIAK CUTTING TOOLS .2355 HSS Chucking Reamer Straight Flute Straight Shank (5476262)
- WIHA Insulated Socket Wrench Set, 13 pc. (31390)
- KIPP Palm Grip, DIN 6335, D=1/2-13 D1= 63 H=42, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4063A52)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 3/4-10", 3" dia. (WTRT-033)
- KIPP Star Grip With Steel Bushing, D=M10, D1= 63, H=37, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.2101)
- DAVIES Ball Knob, 7/16-20 Thread Size, 1.32"L, Blind Tap (0033-N)
- KIPP Star Grip, DIN 6336 Similar, D=M08X60, D1= 40, External Thread, Steel, Black Plastic, Cap: Gray (K0155.40815X60)
- J.W. WINCO DIN653-M3-10 Flat Knurled Thumb Screw (3N10F48)
- DAVIES Fluted Knob, 3/8-16 Thread Size, 0.89"L, Blind Tap, HR Phenolic (2850-B)
- Thexton Manufacturing Co Hand Knobs and Wheels