Shop All Toilets
Thetford Corporation
Thetford 1219.1023 32 oz Liquid Aqua-Max Powder Fresh
Mfr # 1219.1023
Zoro # G104007261
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thetford Corporation
- MFR # 1219.1023
- Zoro # G104007261
- UPC # 28985365686
- Country of Origin China
- Category Toilets
Description
Liquid Aqua-Max Powder Fresh
Concentrated holding tank deodorant chemically neutralizes odors instantly. Powder Fresh Fragrance. Biodegradable. For use in all freshwater flush, recirculating, and portable toilets.
Specifications- Capacity: 32 oz
- Dimension: 9.25" H x 3.5" W x 3.5" L
- Weight: 2.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE POLISHED BRASS ESCUTCHEON (102-821)
- ZURN Backflow Preventer Repair Kit, For 975 (RK114-975XLR)
- KOHLER Mach Manual 1.28 Gpf Toilet Flushometer (80TM00N10-CP)
- ZORO SELECT 2-1/2" MNPT x FNPT 316 SS Street Elbow (60SE113N212)
- THETFORD CORPORATION Thetford THE34430 Aqua Magic China Style Plus Toilet - High Profile; Bone (THE34430)
- THETFORD CORPORATION THETFORD 13168 Aqua Magic Iv Water Valve Kit (T6H-13168)
- THETFORD CORPORATION Thetford 42060 Aqua-Magic Style II China Toilet; High Profile White (THE42060)
- THETFORD CORPORATION Thetford 31084 Aqua Magic Bravura Toilet; White (THE31084)
- THETFORD CORPORATION THETFORD 19289 Toilet Flush Hand Sprayer Kit (T6H-19289)
- THETFORD CORPORATION THETFORD 28962 Aqua Magic V Water Line Extension Hose (T6H-28962)
- LIBERTY PUMPS Toilet Bowl, 1.28 gpf, Gravity Fed, Floor with Back Outlet Mount, Elongated, White (AscentII-EW)
- Thetford Corporation Toilets