Shop All Manual Winches
Thern
Spur Gear Hand Winch, 1000Lb For Pullin
Mfr # M4032
Zoro # G7552140
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Steel
- Frame Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thern
- MFR # M4032
- Zoro # G7552140
- Country of Origin United States
- Category Manual Winches
Details
Item | Spur Gear Hand Winch, 1000Lb For Pullin |
Frame Material | Steel |
Frame Finish | Clear Zinc |
Description
Spur Gear Hand Winch, 1000Lb For Pullin
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC211036)
- TMI Industrial Strip Door, Ribbed, 7ftHx5ftW (999-00519)
- KEEPER S-Hook, 3/4" W, Black (06235)
- CROSBY Anchor Shackle, 19,000 lb, Carbon Steel (1018197)
- THERN Hand Winch, Spur Gear, w/Brake, 2000 lb. (M4312PB)
- THERN Hand Winch, Worm Gear, 2000 lb. (472)
- THERN Hand Winch, Worm Gear, w/Brake, 2000 lb. (4WM2)
- THERN Hand Winch, Worm Gear, w/Brake, 4000 lb. (482)
- THERN Hand Winch, Spur Gear, 2000 lb. (M4312)
- THERN Hand Winch, Worm Gear, w/Brake, 4000 lb. (482B)
- VESTIL Stainless Steel Winch, 1200 lb. (HWSS-1200-NR)
- Thern Winches & Pullers