Shop All Crane Accessories
Thern
Pedestal Base For 5Pt20 Crane, Upright M
Mfr # 5BP20S
Zoro # G7215115
product price: $1,196.99
/ea
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thern
- MFR # 5BP20S
- Zoro # G7215115
- Country of Origin United States
- Category Crane Accessories
Details
Material | Steel |
Item | Pedestal Base For 5Pt20 Crane, Upright M |
Finish | Stainless Steel |
Description
Pedestal Base For 5Pt20 Crane, Upright M
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 600ft, Bl, 215lb., Polyprpylne (340120-00600-444)
- CAMPBELL CHAIN & FITTINGS CHAIN DBL LOOP#1 ZN125' (T0722627N)
- ZORO SELECT Pry Bar, Rubber Wheels, 4,250 lb. Cap, 72" L (4HRG7)
- ZORO SELECT Drum Dolly, 1000 lb., 5-1/2 In. H (H0907-32PP4)
- THERN Pedestal Base For 5Pf5 Crane, Galvanized (5BP5G)
- THERN Pedestal Base For 5Pf5 Crane, Upright Mo (5BP5S)
- THERN Pedestal Base For 5Pt10 Crane, Upright M (5BP10S)
- THERN Pedestal Base For 5Pt10 Crane, Powder Co (5BP10)
- THERN PEDESTAL BASE - GRAY EPOXY FINISH - (5BP10X)
- PCE INSTRUMENTS Hanging Crane Scale, Remote Control Indicator (PCE-DDM 3)
- STARKE ElectroTrack, 156', 4 Conductor, 65 Amp (SET4-65-156KIT)
- Thern Lifting Equipment