Shop All Crane Accessories
Thern
Pedestal Base For 5Pt20 Crane, Powder Co
Mfr # 5BP20
Zoro # G7214171
Free Shipping & Returns
$878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thern
- MFR # 5BP20
- Zoro # G7214171
- Country of Origin United States
- Category Crane Accessories
Details
Item | Pedestal Base For 5Pt20 Crane, Powder Co |
Material | Steel |
Finish | Powder Coat |
Description
Pedestal Base For 5Pt20 Crane, Powder Co
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Caster, Heavy Duty, Rigid, 5" (GRFG31247)
- KEEPER Cargo Bag Ratchet 40-70In (05059)
- ZORO SELECT Caster Wheel, 140 lb., 4" Wheel Dia. (426A73)
- RUBBERMAID 4" Caster, Non-Marking For - Part# Rbmdfg1011L20000 (RBMDFG1011L20000)
- THERN Pedestal Base For 5Pf5 Crane, Upright Mo (5BP5S)
- THERN Pedestal Base For 5Pt10 Crane, Upright M (5BP10S)
- THERN PEDESTAL BASE - GRAY EPOXY FINISH - (5BP10X)
- THERN Pedestal Base For 5Pt10 Crane, Powder Co (5BP10)
- THERN Pedestal Base For 5Pf5 Crane, Galvanized (5BP5G)
- STARKE ElectroTrack, 91', 4 Conductor, 65 Amp (SET4-65-91KIT)
- STARKE ElectroTrack, 65', 4 Conductor, 65 Amp (SET4-65-65KIT)
- Thern Cranes