Shop All Crane Accessories
Thern
Pedestal Base For 5Pt20 Crane, Galvanize
Mfr # 5BP20G
Zoro # G7222422
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thern
- MFR # 5BP20G
- Zoro # G7222422
- Country of Origin United States
- Category Crane Accessories
Details
Material | Steel |
Item | Pedestal Base For 5Pt20 Crane, Galvanize |
Finish | Galvanized |
Description
Pedestal Base For 5Pt20 Crane, Galvanize
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Shackle, 6,500 lb, Carbon Steel (55AY04)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps (1009R2632A2E20B4C1P6)
- US CARGO CONTROL Solid Core Rubber Rope: 7/16" x 150' (RR716150)
- CAMPBELL CHAIN & FITTINGS #4 Straight Link Coil Chain, Zinc Plated, 100' per Reel (AW0330427)
- THERN Pedestal Base For 5Pt10 Crane, Powder Co (5BP10)
- THERN PEDESTAL BASE - GRAY EPOXY FINISH - (5BP10X)
- THERN Pedestal Base For 5Pf5 Crane, Galvanized (5BP5G)
- THERN Pedestal Base For 5Pt10 Crane, Upright M (5BP10S)
- THERN Pedestal Base For 5Pf5 Crane, Upright Mo (5BP5S)
- STARKE ElectroTrack, 104', 4 Conductor, 65 Amp (SET4-65-104KIT)
- VESTIL OH Load Lift Adjust, 4000 lb Capacity Cap (OLA-4-42)
- Thern Cranes